Shop All Machine Signs
Brady
Caution Sign, 7" Height, 10" Width, Plastic, Rectangle, English
Mfr # 116222
Zoro # G8446407
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Without Guards
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 116222
- Zoro # G8446407
- UPC # 754473188658
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Do Not Operate Without Guards |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.055" |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 185 Degrees F |
Header Background Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON OUTFITTERS Brown, Jersey Gloves, L, PK3 (65090/L3B)
- RINGERS GLOVES Leather Gloves, Goatskin, 2XL, PR (664-12)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape, 60 Mil PVC, 4" x 100', Yellow/Black, 1/Case (T94100BY)
- CONDOR Double Stripe, Class2 Orange/Red, 3XL (53YL29)
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (144070)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Bilingual Safety Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124019)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- BRADY Reminder Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (17739LS)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (127566)
- NMC Danger, Construction Site Authorized Personnel (DGA78PB)
- Brady Machine Signs