Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E
Mfr # SM673E
Zoro # G7381792
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wet Floor
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SM673E
- Zoro # G7381792
- UPC # 754473469009
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Wet Floor |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025" |
Header Legend Color | Yellow |
Sign Legend Color | Black |
Double-Sided | No |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Operating Temp. Range | 0 Degrees to 158 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend Wet Floor, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Web Lanyard, 6 ft., Orange (T6121SS/6FTAF)
- IRONCLAD PERFORMANCE WEAR Hi-Vis Mechanics Gloves, M, Black/Orange, Spandex, TPR, Reflective Panels (EXO-HZIO-03-M)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- 3M PROTECTA Full Body Harness, S, Kevlar(R) (1161571)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- NMC Danger Deep Excavation Beware Sign, D256RB (D256RB)
- NMC Caution Watch Your Step Sign - Spanish, SPC203RB (SPC203RB)
- ZING Sign, Danger Falling Material 10x14", AL (2986A)
- NMC Caution Slippery When Wet Sign - Bilingual, ESC57PC (ESC57PC)
- Brady Signs