Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 7" H, 10" W, Plastic, Rectangle, English, 132062
Mfr # 132062
Zoro # G8624399
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Slippery When Wet
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 132062
- Zoro # G8624399
- UPC # 754473831394
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Slippery When Wet |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
Header Legend Color | Yellow |
Header Background Color | Black |
Double-Sided | No |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Slippery When Wet, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 2 inch Magnetic Label Holder, 10PK (87247)
- XSORB Spill Kit, Caustic Neutralizer, 6.5 gal. (XK600B)
- LYLE Extinguisher Sign, 7"W, 10" H, 0.040" Thick (U1-1060-NA_7x10)
- RADIANS T-Shirt, Unisex, XL, 24 in., Green (ST11-2PGS-XL)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Caution Sign, 14" H, 10" W, Aluminum, Rectangle, English, Spanish, 125478 (125478)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- NMC Caution Slippery When Wet Sign, C606RB (C606RB)
- NMC Caution Step Up Anti-Slip Cleat (WFS623)
- NMC Caution Watch Your Step Sign - Spanish, SPC203RB (SPC203RB)
- Brady Signs