Shop All Facility Signs
Brady
Caution Sign, 6" Height, 6" Width, Polyester, Circle, English
Mfr # 124304
Zoro # G8410199
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Automatic Caution Door
- Width 6"
- Height 6"
- Sign Shape Circle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124304
- Zoro # G8410199
- UPC # 754473805340
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 6" |
Height | 6" |
Details
Item | Caution Sign |
Header | No Header |
Legend | Automatic Caution Door |
Sign Shape | Circle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Black, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.006" |
Sign Legend Color | Black, Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
ANSI Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Sign Legend Text Color | Black, Yellow |
Description
Caution Sign, Sign Subject Matter Door Instruction, Height 6 In., Width 6 In., Sign Material Polyester, Header No Header, Legend Automatic Caution Door, Printed Language English, Sign Shape Circle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Triple Action Retractable Bracket (9013)
- WRIGHT TOOL Nut Driver Hollow Shaft - 7/16 (9227)
- TALON TRAX Boots, Blue, 6, Mens, 15" H, Pull On, PR (445L40)
- TIMBERLAND PRO Size 10 1/2 Men's Pull On Composite Boot, Brown (TB0A25F5214)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10, 86522 (86522)
- BRADY Facility Sign, Plastic, 7X10", Blk/Wht, Width: 10", 128209 (128209)
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- BRADY Service Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (SM670E)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Sign, Eye Wash, 7X10", Wht/Grn, Sym, Surf, 42744 (42744)
- SIGNMISSION OSHA Danger Sign, 12" Height, Rigid Plastic, Poison Lead Work Area Authorized Only, Landscape (OS-DS-P-1218-L-1533)
- Brady Facility Signs