Shop All Machine Signs
Brady
Caution Sign, 2 1/4 in Height, 4 1/2 in Width, Vinyl, Rectangle, English
Mfr # 60170
Zoro # G7397472
product price: $9.19
/pk 2, $4.60/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Use Lockout Device During Maintenance Or Any Operator Adjustment
- Width 4 1/2 in
- Height 2 1/4 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 60170
- Zoro # G7397472
- UPC # 754473601706
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 4 1/2 in |
Height | 2 1/4 in |
Details
Item | Caution Sign |
Header | No Header |
Legend | Use Lockout Device During Maintenance Or Any Operator Adjustment |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.004 in |
Sign Legend Color | Black |
Header Legend Color | Yellow |
Legend Style | Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 |
Double-Sided | No |
OSHA Compliant | Yes |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 180 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Lockout Tagout, Height 2 1/4 in, Width 4 1/2 in, Sign Material Vinyl, Header No Header, Legend Use Lockout Device During Maintenance Or Any Operator Adjustment, Printed Language English, Sign Shape Rectangle, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKERS GAME EAR WalkerFTs Razor Quad Camo Muff (GWP-RSEQM-CMO)
- TANDEM SPORT Tandem Sport TSFINGERSUP Finger Supports (TSFINGERSUP)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- SOF SOLE Shoe Laces, 45" L, Polyester, Red, PR (84740)
- BRADY Lockout Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1LS01A)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (123635)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (116144)
- BRADY Danger Sign, 10 in Height, 14 in Width, Polyester, Rectangle, English (144070)
- LYLE Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (U3-2074-NP_10X7)
- Brady Machine Signs