Shop All Facility Signs
Brady
Caution Sign, 14"W, Self-Stick, Overhead, 143995
Mfr # 143995
Zoro # G8471029
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Low Overhead Clearance Injury May Result
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 143995
- Zoro # G8471029
- UPC # 754473966348
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Low Overhead Clearance Injury May Result |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Header Background Color | Yellow |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Black |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Low Overhead Clearance Injury May Result, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hammer For Fire Extinguisher Glass (SSDB518G)
- METACAULK Firestop Pipe Collar, 9" H, 4" Pipe Size (66351)
- 5.11 Mens Cargo Pants, Size 34" x 30", Black (74439)
- SPILFYTER Chemical Neutralizer, Acids, 10 lb. (440010)
- BRADY Eye Wash/Safety Shower Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (132217)
- BRADY Sign, Safety Reminder, 10X14, Red/White, 122297 (122297)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- BRADY Information Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (122462)
- BRADY Restroom Sign, Bilingual, Plastic, 14X10 in, 125515 (125515)
- BRADY DANGER SIGN 10X7, Header Legend Color: White, 126223 (126223)
- NMC Glo Brite Graphic Markings, GL14P (GL14P)
- Brady Signs