Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 14" H, 10" W, Aluminum, Rectangle, English, Spanish, 125478
Mfr # 125478
Zoro # G8613068
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution/Precaucion
- Legend Watch Your Step/Camine Con Cuidado
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 125478
- Zoro # G8613068
- UPC # 754473731274
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Caution Sign |
Header | Caution/Precaucion |
Legend | Watch Your Step/Camine Con Cuidado |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English, Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Header Legend Color | Yellow |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
Header Background Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution/Precaucion, Legend Watch Your Step/Camine Con Cuidado, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Parking Loading Zone Sign, 18" x 12, R7-6D-12HA (R7-6D-12HA)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152314)
- SAFE HANDLER Clear Reusable Facial Protection Face Shield (BLSH-ES-SFS)
- HEXARMOR Safety Gloves, PR (7061-L (9))
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- NMC Caution Tripping Hazard Sign, C404RB (C404RB)
- NMC Danger Watch Your Step Sign, D623AB (D623AB)
- NMC Floor Opening Do Not Remove Sign, C495RB (C495RB)
- NMC Danger Watch For Falling Material Sign, D622A (D622A)
- Brady Slip, Trip & Fall Hazard Signs