Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 14" H, 10" W, Aluminum, Rectangle, English, 143885
Mfr # 143885
Zoro # G7378572
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Parking Lot May Be Slippery When Icy or Wet Conditions Exist
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 143885
- Zoro # G7378572
- UPC # 754473965242
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Parking Lot May Be Slippery When Icy or Wet Conditions Exist |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Yellow |
Sign Legend Color | Black |
Header Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Parking Lot May Be Slippery When Icy Or Wet Conditions Exist, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REFRIGIWEAR Cold Protection Gloves, Acrylic Lining, XL (0507RBLKXLG)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- OCCUNOMIX 2XL T-Shirt, Hi-Vis Yellow (LUX-LSETPBK-Y2X)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- HY-KO Caution Watch Your Step Sign 10" x 14", 5PK, A20375 (A20375)
- NMC Caution Tripping Hazard Sign, C404AB (C404AB)
- LYLE Caution Sign, 7 in H, 10 in W, Non-PVC Polymer, Vertical Rectangle, English, LCU3-0136-ED_10x7 (LCU3-0136-ED_10x7)
- Brady Slip, Trip & Fall Hazard Signs