Shop All Facility Signs
Brady
Caution Sign, 10X14", Black/Yellow, Legend: Maximum Height ____Ft. ____In., 127661
Mfr # 127661
Zoro # G7365692
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Maximum Height ____Ft. ____In.
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127661
- Zoro # G7365692
- UPC # 754473760397
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Maximum Height ____Ft. ____In. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black |
ANSI Compliant | Yes |
Header Legend Color | Yellow |
Double-Sided | No |
Legend Style | Text |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Maximum Height ____Ft. ____In., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMTECH Sterile Cleanroom Coveralls, XL, PK25 (88803)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHXL001200)
- CONDOR Safety Glasses, Clear Anti-Fog (4VCE5)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- BRADY Eye Wash Sign, 12 in Height, 9 in Width, Plastic, Rectangle, English (49041)
- BRADY Safety Shower Sign, 10" Height, 7" Width, Plastic, Rectangle, English (127381)
- BRADY First Aid Sign, 7X10", Blk and Grn/Wht, Operating Temp. Range: -40 Degrees to 176 Degrees F, 127429 (127429)
- BRADY Eye Wash Sign, 12X18", Wht/Grn, Ps, Eng, 80704 (80704)
- BRADY Restroom Sign, 7 x 10In, WHT/BL, ENG, Text, 22858 (22858)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- Brady Signs