Shop All Spanish Only Signs
Brady
Caution Sign, 10X14", Black/Yellow
Mfr # 124926
Zoro # G8483321
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Precaucion
- Legend Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124926
- Zoro # G8483321
- UPC # 754473725396
- Country of Origin United States
- Category Spanish Only Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Precaucion |
Legend | Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | Spanish |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Double-Sided | No |
Header Background Color | Black |
OSHA Compliant | Yes |
Legend Style | Text |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Precaucion, Legend Uso Obligatorio De Guantes Y Proteccion Para La Vista Al Manejar Sustancias Quimicas, Printed Language Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNMD000600)
- MUCK BOOT CO Hale, Women, Black / Hot Pink, 10, PR (HAW-404-PNK-100)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1284-RD_7X5 (U5-1284-RD_7X5)
- PYRAMEX Prescription Insert Holder, Metal Frame (RX1800)
- BRADY Danger/Peligro Sign, Quimicos Peligrosos (37793)
- BRADY Spanish Area De Alto Contacto Floor Tape, 100 ft Height, 4 in Width, Polyester, English (170548)
- BRADY Covid 19 Sign 10X14 Spanish Reduce Disea, 10 in Height, 14 in Width, Polystyrene, Spanish (170278)
- BRADY Sign, Danger/Peligro, Alto Voltaje, 7X10" (38200)
- BRADY Sign, Safety, 7X10", Red/Blk/Wht, Thickness: 0.035" (38199)
- BRADY Covid 19 Sign Spanish Covid19 Awareness, , 14 in Height, 10 in Width, Aluminum, Spanish (170281)
- NMC Danger Diesel Fuel Sign - Spanish, SPD427PB (SPD427PB)
- Brady Spanish Only Signs