Shop All Facility Signs
Brady
Caution Sign, 10X14", Bk/Yel, Eng, Text, Thickness: 0.010", 85581
Mfr # 85581
Zoro # G7405139
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft.
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 85581
- Zoro # G7405139
- UPC # 754473855819
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Black |
Double-Sided | No |
ANSI Compliant | Yes |
Sign Legend Color | Black |
Legend Style | Text |
Header Legend Color | Yellow |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Load Limit, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Floor Load Limit Not To Exceed ____Lbs. Sq. Ft., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- MCR SAFETY High Visibility Vest, M Size, Unisex (VCL2MOM)
- NOTRAX 4 ft. L x Vinyl, 1" Thick (519S0024YB)
- CHECKERS Female Quick Disconnect Base Mounts (FSQD-B)
- BRADY Caution Sign, 7X10", Bk/Yel, Eng, Text, Legend: Floor Load Limit Not To Exceed ____Lbs. Sq. Ft. (85580)
- BRADY Safety Shower Sign, 10" Height, 7" Width, Plastic, Rectangle, English (127381)
- BRADY Sign, Restroom, Bilingual, Alum, 10X7", Height: 10", 125511 (125511)
- BRADY Fire Exit Sign, 7X10", Red/White, Height: 7", 127232 (127232)
- BRADY Repair Tag, 5 3/4 in Height, 3 in Width (86449)
- BRADY Sign, First Aid, 3-1/2X10", Grn/Wht, Eng, 73538 (73538)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- Brady Facility Signs