Shop All Chemical, Gas & Hazardous Material Signs
This Product is Discontinued
Brady
Caution Sign, 7 in H, 10 in W, Rectangle, English, 145287 (Discontinued)
Mfr # 145287
Zoro # G8484450
This Product is Discontinued
Key Features
- Header Caution
- Legend Welding Fumes May Be Present
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145287
- Zoro # G8484450
- UPC # 754473542498
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Welding Fumes May Be Present |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Double-Sided | No |
Header Legend Color | Black |
Sign Legend Color | Black, Blue |
ANSI Compliant | No |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
Header Background Color | Yellow |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | Black, Blue |
Description
Caution Sign, Sign Subject Matter Welding Hazard, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Welding Fumes May Be Present, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.