Shop All Facility Signs
Brady
Caution Sign, 10"HX14"W, Overhead Work, 144023
Mfr # 144023
Zoro # G7430670
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Overhead Work Proceed With Caution. May Cause Injury.
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144023
- Zoro # G7430670
- UPC # 754473966621
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Overhead Work Proceed With Caution. May Cause Injury. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Legend Color | Black |
OSHA Compliant | Yes |
Header Background Color | Yellow |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Overhead Clearance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Overhead Work Proceed With Caution. May Cause Injury., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Rigid Plastic, Oxygen Storage, Landscape (OS-DS-P-710-L-1850)
- QUALARC Serrano (Classic) Lighted Address Plaque (Black frame color) (SRP-AB01-BLK)
- 3M Reading Glasses, +1.5, Clear, Polycarbonate (11374-00000-20)
- MILWAUKEE TOOL Full Brim Gray Full Brim Vented Hard Hat w/6pt Ratcheting Suspension - Type 1, Class C (48-73-1235)
- BRADY Chemical Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (125640)
- BRADY Stop Sign, 24 in Height, 24 in Width, Plastic, Octagon, English (124517)
- BRADY Lockout Tagout Training Kit, English, 104275 (104275)
- BRADY Safety Shower Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English (127380)
- BRADY Restroom Sign, 10 in Height, 7 in Width, Aluminum, Rectangle, English, Spanish (124151)
- BRADY Eye Wash Sign, 10" Height, 7" Width, Aluminum, Rectangle, English (49009)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Maintenance Room Employees Only Sign, Portrait (OS-NS-D-1014-V-14111)
- Brady Facility Signs