Shop All Changeable Message Signs
Brady
Caution Sign, 10" W, 7" H, English, Plastic, Black, Yellow
Mfr # 25041
Zoro # G8487339
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend No Legend
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 25041
- Zoro # G8487339
- UPC # 754473250416
- Country of Origin United States
- Category Changeable Message Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Caution Sign |
Header | Caution |
Legend | No Legend |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Black, Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Double-Sided | No |
Sign Legend Color | Yellow |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Legend Style | Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Yellow |
Description
Caution Sign, Sign Subject Matter Caution, Height 7 in, Width 10 in, Sign Material Plastic, Header No Header, Legend Caution, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, L, 100 PK, White (MIICUR8106)
- HEXARMOR Cut Resistant Impact Gloves, A6 Cut Level, Uncoated, L, 1 PR (4070-L (9))
- HEROS PRIDE Belt Accessory, Synthetic Leather (1460PB)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, 2XL (AZNBR009)
- BRADY Blank Sign, 14" W, 10" H, No Text, Aluminum, White, Thickness: 0.035" (42954)
- BRADY Blank Sign, 10-1/4" W, 4-1/4" H, No Text, Aluminum, White (106461)
- BRADY Blank Sign, 14" W, 10" H, No Text, Acrylic, White (13640)
- BRADY Blank Sign, 7X10", White (78084)
- BRADY Blank Sign, 10-1/4" W, 7-1/4" H, No Text, Aluminum, White (13632)
- BRADY Blank Sign, 10" W, 7" H, No Text, Aluminum, White, Thickness: 0.035" (42953)
- CAR DEALER DEPOT Holiday Pull Car Bow: White (535H-WH)
- Brady Changeable Message Signs