Shop All Machine Signs
Brady
Caution Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 95340
Zoro # G8610189
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Construction Area Authorized Personnel Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95340
- Zoro # G8610189
- UPC # 754473953409
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Construction Area Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
OSHA Compliant | No |
Sign Legend Color | Black |
Header Background Color | Black |
ANSI Compliant | No |
Legend Style | Text |
Double-Sided | No |
Header Legend Color | Yellow |
Standards | ASTM D 1593 |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Construction, Height 10 in, Width 14 in, Sign Material Plastic, Header Caution, Legend Construction Area Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE 6-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- HAWS Eyewash, Deck Mount, 15 W, 11-1/2 D (7612)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (87-029)
- SAFETY TECHNOLOGY INTERNATIONAL Strobe Cvr (STI-1229)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (125116)
- BRADY Caution Sign, 2 1/4 in Height, 4 1/2 in Width, Vinyl, Rectangle, English (60170)
- BRADY Reminder Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (17739LS)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (40689)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (127909)
- NMC Sign, Danger Stay Clr Of Moving Conveyors, 10 in Height, 14 in Width, Rigid Plastic (D316RB)
- Brady Machine Signs