Shop All Hot Surface, Temperature & Work Signs
Brady
Caution Sign, 10 in H, 14 in W, Rectangle, English, 118288
Mfr # 118288
Zoro # G8483568
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118288
- Zoro # G8483568
- UPC # 754473180843
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hot |
Sign Shape | Rectangle |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.004 in |
Legend Style | Text |
Standards | Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 |
OSHA Compliant | Yes |
ANSI Compliant | No |
Double-Sided | No |
Header Legend Color | Yellow |
Header Background Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Header Caution, Legend Hot, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- BRADY Ultra Reflective Numbers, 0, PK10 (3010-0)
- IMPACT PRODUCTS Malt By Impact Three-Ply Face Mask with Ear Loops, 2000PK (MFB-3-EL-2K)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- NMC Danger Hot Surface Do Not Touch Sign, D560PB (D560PB)
- NMC Danger Live Steam Sign, D578RB (D578RB)
- NMC Danger Hot Sign, D557A (D557A)
- SIGNMISSION OSHA Danger Sign, Hot Surface Do Not Touch, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-DS-D-710-L-2231)
- LYLE Warning Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U6-1124-RD_7X5 (U6-1124-RD_7X5)
- Brady Signs