Shop All Radiation & Laser Signs
Brady
Caution Sign, 10 in H, 14 in W, Polyester, Rectangle, 144528
Mfr # 144528
Zoro # G8484292
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144528
- Zoro # G8484292
- UPC # 754473986667
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers. |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Header Background Color | Yellow |
Header Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Double-Sided | No |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Health Hazard, Height 10 in, Width 14 in, Sign Material Polyester, Header Caution, Legend Beyond This Point You Are In The Presence Of Magnetic Fields Which May Affect The Operation Of Certain Pacemakers., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Hi-Viz LED Lighted Reflective (COR-V-LED-2X)
- STEINER INDUSTRIES FR Cotton Welding Hood, , Hook and Loop (11303)
- ERGODYNE Ergodyne® Chill-Its® 6602 Cooling Towel, Blue, One Size (12420)
- PROFLEX BY ERGODYNE Half Finger Mechanics Impact Gloves, XL, Black, Breathable Spandex (900)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- NMC Caution Radioactive Materials Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C591PB)
- NMC Laser Hazard Sign, 7 in Height, 7 in Width, Rigid Plastic (S67R)
- NMC Radio Frequency Hazard Sign (C589PB)
- Brady Radiation & Laser Signs