Shop All Hot Surface, Temperature & Work Signs
Brady
Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 145747
Mfr # 145747
Zoro # G8481179
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hot Surface. Do Not Touch.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 145747
- Zoro # G8481179
- UPC # 754473545390
- Country of Origin United States
- Category Hot Surface, Temperature & Work Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Hot Surface. Do Not Touch. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098 in |
Sign Legend Text Color | Black |
Header Legend Color | Black |
Header Background Color | Yellow |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2011; OSHA 1910.145 |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Double-Sided | No |
Legend Style | Symbol and Text |
Sign Legend Color | Black |
Description
Caution Sign, Sign Subject Matter Hot, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hot Surface. Do Not Touch., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY SAS Safety 6809 Tyvek Shoe Cover- LG/XLG (SAS-6809)
- ZORO SELECT Lockout Hasp, Red, 8-1/2 in. L, Steel (45MZ52)
- IMPACTO Toes2Go Steel Toe Cap Overshoes, Toe Guard Cover, Black/Green, Men's 2-7, Women's 4-9, 1 Pair (T2GUS)
- NMC Nfpa Label Number 1", Pk5, Legend/Background Color: White (DCN12)
- BRADY Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 143840 (143840)
- BRADY Caution Sign, 3 1/2 in H, 5 in W, Polyester, Rectangle, English, 83916 (83916)
- SIGNMISSION OSHA Danger Sign, Hot Work In Progress Keep Out, 10in X 7in Aluminum, 7" W, 10" H, Portrait (OS-DS-A-710-V-1365)
- NMC Danger Hot Sign, D51A (D51A)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0083-RA_14x10 (LCU3-0083-RA_14x10)
- SIGNMISSION OSHA Danger Sign, Hot Material Bilingual, 24in X 18in Rigid Plastic, 18" W, 24" H, Bilingual Spanish (OS-DS-P-1824-VS-1360)
- SIGNMISSION OSHA Danger Sign, Hot Work In Progress Keep Out, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-DS-D-35-L-1365)
- Brady Hot Surface, Temperature & Work Signs