Shop All Radiation & Laser Signs
Brady
Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, 144532
Mfr # 144532
Zoro # G7411603
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Laser Area. Vision Damage May Result.
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 144532
- Zoro # G7411603
- UPC # 754473986704
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | Laser Area. Vision Damage May Result. |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Background Color | Yellow |
OSHA Compliant | Yes |
Sign Legend Color | Black |
Double-Sided | No |
Header Legend Color | Black |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Laser Hazard, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Laser Area. Vision Damage May Result., Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Canister, PK100 (353)
- WERMA Tower Light Assembly, 24VAC/DC, 70mA, 37mm (69812075)
- TILLMAN 3X Blu Fr Cape (6221B3X)
- 3M Dual Airline Front-Mounted Breathng Tube (SA-1500)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- NMC Danger, Laser Operating (DGA76RB)
- ZING Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1925 (1925)
- NMC Radiation Insert Restricted Area Sign (RI27)
- Brady Signs