Shop All Personal Protective Equipment Signs
Brady
Caution Sign, 10" HX14" W, Aluminum, Legend: PPE Required
Mfr # 131987
Zoro # G7388068
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend PPE Required
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 131987
- Zoro # G7388068
- UPC # 754473829728
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Caution Sign |
Header | Caution |
Legend | PPE Required |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
ANSI Compliant | Yes |
Header Background Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
Double-Sided | No |
Legend Style | Text |
Sign Legend Color | Black |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Personal Protection, Height 10 in, Width 14 in, Sign Material Aluminum, Header Caution, Legend PPE Required, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SAFETY PRODUCTS SilverShield Barrier Laminate, Foil-Type Safety Gloves (SSG/10)
- MELLOW WALK SAFETY Women's Safety Athletic Lace up Shoe, ESD, Size 75, E Width (484072BLK075)
- CONDOR Shelf, 220 lb, Galvanized steel (35HV85)
- BADGER TAG & LABEL Yellow Paper Tag, 6-1/4 In, PK100 (499)
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121080 (121080)
- BRADY Caution Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (128600)
- BRADY Sign, Ear Protection, Header Legend Color: Yellow (25469)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86147 (86147)
- BRADY Caution Sign, 7 x 10In, BK/YEL, ENG, Text, 25204 (25204)
- BRADY Caution Sign, 14"W, Plastic, Bump Caps (144170)
- SIGNMISSION OSHA, PPE Required Beyond This Point-Hard Hat, 18in X 12in Rigid Plastic, 18" W, 12" H, Landscape (OS-SF-P-1218-L-10696)
- Brady Personal Protective Equipment Signs