Shop All Machine Signs
Brady
Caution Sign, 10" Height, 14" Width, Plastic, Rectangle, English
Mfr # 127606
Zoro # G7409059
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 127606
- Zoro # G7409059
- UPC # 754473759599
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Be Alert Moving Parts |
Sign Shape | Rectangle |
Sign Material | Plastic |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059" |
Sign Legend Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Legend Color | Yellow |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Header Background Color | Black |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Machine and Operational, Height 10 In., Width 14 In., Sign Material Plastic, Header Caution, Legend Be Alert Moving Parts, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, L, 1 PR (400R6E-L (9))
- MSA SAFETY MSA Advantage(TM) Gas Mask, M (10031342)
- LAKELAND Arc-Fr, Rain Jacket, L/Y (AJPU10LY-XL)
- ZORO SELECT Detctbl Underground Tape, Yllw/Blk, 1000ft (91600)
- BRADY Lockout/Tagout Magnetic Sign, 4 in Height, 6 in Width, Vinyl, Rectangle, English (11907-8LS)
- BRADY Safety Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (83778)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (23011)
- BRADY Bilingual Safety Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (124022)
- BRADY Lockout Sign, 2 1/4 in Height, 4 1/2 in Width, Polyester, Rectangle, English (88304)
- BRADY Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English, Spanish (125116)
- LYLE Lockout Tagout Caution Reflective Label, 5 in Height, 7 in Width, Reflective Sheeting, English (LCU3-0101-RD_7x5)
- Brady Signs