Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 10" H, 14" W, Polyester, Rectangle, English, 85100
Mfr # 85100
Zoro # G8624712
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Wet Floor
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 85100
- Zoro # G8624712
- UPC # 754473851002
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Wet Floor |
Sign Shape | Rectangle |
Sign Material | Polyester |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
Legend Style | Text |
Header Background Color | Black |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Header Legend Color | Yellow |
OSHA Compliant | Yes |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Wet Floor, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEMCO Blast Suit, 2XL (22917)
- PLASTICADE Channelizer, 4", HIP (650R1-O-4-HIP-A)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Blue (10034019)
- 3M E-A-Rsoft Disposable Uncorded Ear Plugs, Medium, Yellow Neons, Bullet Shape, NRR 33 dB, 200 Pairs (312-1250)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- NMC Caution Watch Fot Ice And Snow Sign Sign, C749E (C749E)
- NMC Caution Slippery Floor Sign, CGA34PB (CGA34PB)
- NMC Danger Falling Materials Sign, D37AF (D37AF)
- Brady Slip, Trip & Fall Hazard Signs