Shop All Slip, Trip & Fall Hazard Signs
Brady
Caution Sign, 10" H, 14" W, Fiberglass, Rectangle, English, 74455
Mfr # 74455
Zoro # G8412883
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Watch Your Step
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 74455
- Zoro # G8412883
- UPC # 754473744557
- Country of Origin United States
- Category Slip, Trip & Fall Hazard Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Caution Sign |
Header | Caution |
Legend | Watch Your Step |
Sign Shape | Rectangle |
Sign Material | Fiberglass |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.098" |
Double-Sided | No |
Header Background Color | Black |
OSHA Compliant | Yes |
Header Legend Color | Yellow |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Text |
Operating Temp. Range | -40 Degrees to 194 Degrees F |
Sign Legend Text Color | Black |
Description
Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black/Clear, Labels/Roll: Continuous (M21-375-430)
- NMC Danger Electrician Lock-Out Tag, Pk10 (LOTAG16)
- ARIAT FR Balaclava, Black (10018116)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Orange (10034035)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 132078 (132078)
- BRADY Bilingual Safety Sign, 10" H, 7" W, Plastic, Rectangle, Spanish, 124026 (124026)
- BRADY Caution Sign, 7" H, 10" W, Vinyl, Rectangle, English, SM673E (SM673E)
- BRADY Notice Sign, 10" H, 14" W, Aluminum, Rectangle, English, 129117 (129117)
- ACCUFORM Ice Alert Indicator Sign, 9" Height, 9" Width (FRW976)
- SIGNMISSION OSHA Danger, Keep Back Deep Excavation Bilingual, 10in X 7in Alum, 7" W, 10" H, Bilingual Spanish (OS-DS-A-710-VS-1380)
- ZING Sign, Danger Fall Hazard, 7x10", ADH (10114S)
- Brady Slip, Trip & Fall Hazard Signs