Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 7 in H, 10 in W, Plastic, Rectangle, 25284
Mfr # 25284
Zoro # G8417993
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radioactive Materials
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 25284
- Zoro # G8417993
- UPC # 754473252847
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Radiation Sign |
Header | Caution |
Legend | Radioactive Materials |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Sign Legend Color | Pink |
Header Background Color | Yellow |
Header Legend Color | Pink |
Legend Style | Symbol and Text |
Sign Legend Text Color | Pink |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radioactive Materials, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SV65 Type R Class 2 Heavy Duty Surveyor with Zipper (SV65-2ZOM-5X)
- COYOTE EYEWEAR Coyote Eyewear 680562500646 FP-05 Floating Polarized Sunglasses; Matte Brown; Brown & Gold (FP-05 m brn/brown/gold nir)
- PIP PIP MaxiFlex II Micro-Foam Nitrile Coated Gloves, Black, M, 1 Dozen (34-875/M)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Nitrile/Polyurethane, M, 1 PR (NFD20B/8M)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Rigid Plastic (C660RB)
- SIGNMISSION OSHA CAUTION RADIATION Sign, Radioactive Materials, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-CR-A-1014-L-10189)
- NMC Radiation Caution Radioactive Materials, 10 in Height, 14 in Width, Aluminum (R26AB)
- Brady Radiation & Laser Signs