Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 7 in H, 10 in W, Aluminum, Rectangle, 42859
Mfr # 42859
Zoro # G8421128
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radiation Area Radioactive Materials Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 42859
- Zoro # G8421128
- UPC # 754473428594
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Caution Radiation Sign |
Header | Caution |
Legend | Radiation Area Radioactive Materials Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Header Background Color | Yellow |
Sign Legend Color | Pink |
Header Legend Color | Pink |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Sign Legend Text Color | Pink |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Caution, Legend Radiation Area Radioactive Materials Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Firearms Prohibited, 10X14", Plastic (2826)
- 3M Faceshield Holder, Nylon, Black (U5B-ANSI)
- 3M DBI-SALA Advanced One-Piece Adjustable Offset Davit Mast (8518382)
- ZORO SELECT Texas Flagging Tape, Green Glo, 150 ft (TXGG-200)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- ZING Radiation Sign, 10 in H, 7 in W, Plastic, Rectangle, 1925 (1925)
- NMC Laser Sign, 7 in Height, 10 in Width, Aluminum (D136A)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 14in X 10in Decal, 10" W, 14" H, Portrait (OS-DS-D-1014-V-1419)
- Brady Radiation & Laser Signs