Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 4 5/8 in H, 8 in W, Plastic, Rectangle, 34811
Mfr # 34811
Zoro # G8424092
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Radiation Area
- Width 8 in
- Height 4 5/8 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 34811
- Zoro # G8424092
- UPC # 754473348113
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 8 in |
Height | 4 5/8 in |
Details
Item | Caution Radiation Sign |
Header | No Header |
Legend | Caution Radiation Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | Size A, B, F, G, and H: 0.020 in; Size C, D: 0.030 in |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Red |
Double-Sided | No |
Sign Legend Text Color | Red |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 4 5/8 in, Width 8 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Caution Radiation Area, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Work Boots, Composite, Womens, 9, B, Black, PR (10011976)
- CHECKERS Warning Whip, 5 ft., Includes Flag (FS5-QD-O)
- NMC Reserved Handicapped Parking Ada Sign, TM97G (TM97G)
- PRES-A-PLY Laser Address Labels, 1 1/3x4, PK1400 (30602)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- NMC Caution Radiation Area Sign (R23PB)
- NMC Radiation Area Authorized Personnel (CBA15R)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z17 (451Z17)
- Brady Radiation & Laser Signs