Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 3 1/2 in H, 10 in W, Vinyl, Rectangle, 20111MLS
Mfr # 20111MLS
Zoro # G8416042
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Caution Radioactive Material
- Width 10 in
- Height 3 1/2 in
- Sign Shape Rectangle
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 20111MLS
- Zoro # G8416042
- UPC # 754473945848
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Details
Item | Caution Radiation Sign |
Legend | Caution Radioactive Material |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Yellow |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Legend Style | Symbol and Text |
Sign Legend Color | Pink |
Operating Temp. Range | 0 Degrees to 158 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Pink |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 3 1/2 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Surface, Legend Caution Radioactive Material, Printed Language English, Sign Shape Rectangle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Low Clearance Sign (C552AB)
- ZORO SELECT Roof Leak Diverter, 10 ft., Black (42X291)
- GASTEC Tube, Methyl Ethyl Keone, 0.02-0.6, PK10 (152)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- NMC Laser Hazard Sign, 7 in Height, 7 in Width, Pressure Sensitive Vinyl (S67P)
- ZING Sign, Warning Affect Pacemakers, 7x10", ADH (10077S)
- SIGNMISSION OSHA Danger Sign, Class IV Laser Visible, 10in X 7in Aluminum, 10" H, 7" W, Portrait (OS-DS-A-710-V-1419)
- NMC Caution Laser Invisible Beam Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (M700PB)
- Brady Signs