Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 3 1/2 in H, 10 in W, Polyester, Rectangle, 88750
Mfr # 88750
Zoro # G6217154
product price: $8.27
/ea
$8.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radioactive Materials
- Width 10 in
- Height 3 1/2 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88750
- Zoro # G6217154
- UPC # 754473887506
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 3 1/2 in |
Description
Caution Radiation Sign, Rectangle, English
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, M/L, Polyester (1191383)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M6TW M 060)
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK 2XL (SA6715)
- ENCORE Disposable Gloves, 7.10 mil Palm, Natural Rubber Latex, Powder-Free, XS, 1 PR, Brown (100666)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- NMC Danger Pacemaker Radiation Warning Sign (D408P)
- NMC Caution Radiation Area Authorized Entry Only Sign (R12P)
- NMC Laser Sign, 7 in Height, 10 in Width, Aluminum (D136A)
- Brady Radiation & Laser Signs