Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171
Mfr # 89171
Zoro # G1213211
product price: $1.25
/ea
Sold in multiples of 8 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend X-Rays This Equipment Produces X-Rays When Energized
- Width 2 1/4 in
- Height 2 1/4 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 89171
- Zoro # G1213211
- UPC # 754473891718
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 2 1/4 in |
Height | 2 1/4 in |
Details
Item | Caution Radiation Sign |
Header | Caution |
Legend | X-Rays This Equipment Produces X-Rays When Energized |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
OSHA Compliant | Yes |
Double-Sided | No |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Legend Style | Symbol and Text |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Pink |
ANSI Compliant | Yes |
Sign Legend Text Color | Pink |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 2 1/4 in, Width 2 1/4 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend X-Rays This Equipment Produces X-Rays When Energized, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Rectangular Roof Leak Diverter, 3 ft.L (T8301)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 9, 12PK (4909)
- IMPACTO Anti-Fatigue Insole, Unisex, PR (ERINWRKF)
- ZORO SELECT Carabiner Magnet Ring, 3", Black, PK6 (72103-6)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- NMC Caution X-Ray Radiation Sign (C661RB)
- LYLE Radiation Sign, 10 in Height, 7 in Width, Non-PVC Polymer, Horizontal Rectangle, English, Spanish (LCU1-0011-ED_7x10)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C660PB)
- NMC Danger Laser Operating Sign (D570RB)
- Brady Radiation & Laser Signs