Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89112
Mfr # 89112
Zoro # G8412113
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Caution Radioactive Material
- Width 2 1/4 in
- Height 2 1/4 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 89112
- Zoro # G8412113
- UPC # 754473891121
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 2 1/4 in |
Height | 2 1/4 in |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 2 1/4 in, Width 2 1/4 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Caution Radioactive Material, Printed Language English, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- 3M PROTECTA Full Body Harness, L, Polyester (AB17560XL)
- BRADY Danger Label, 5 In. W, 3-1/2 In. H, PK8, 21002LS (21002LS)
- WOOSTER PRODUCTS Stair Nosing, Black, 60in W, Extruded Alum (141BLA5)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- NMC Danger Pacemaker Radiation Warning Sign, 7 in Height, 10 in Width, Rigid Plastic (D409R)
- SIGNMISSION OSHA CAUTION RADIATION Sign, X-Ray Equipment, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CR-P-1014-L-10198)
- SIGNMISSION OSHA RADIATION Sign, Turn Off Cell Phones Pagers, 10in X 7in Rigid Plastic, 7" H, 10" W, Landscape (OS-CR-P-710-L-10196)
- Brady Signs