Shop All Radiation & Laser Signs
Brady
Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745
Mfr # 88745
Zoro # G1213534
product price: $1.29
/ea
Sold in multiples of 8 for $10.32
$10.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Equipment Produces Ionizing Radiation When Energized
- Width 2 1/4 in
- Height 2 1/4 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 88745
- Zoro # G1213534
- UPC # 754473887452
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 2 1/4 in |
Height | 2 1/4 in |
Details
Item | Caution Radiation Sign |
Header | Caution |
Legend | This Equipment Produces Ionizing Radiation When Energized |
Sign Shape | Square |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Yellow |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010 in |
Header Legend Color | Pink |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
ANSI Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Pink |
Double-Sided | No |
Header Background Color | Yellow |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Sign Legend Text Color | Pink |
Description
Caution Radiation Sign, Sign Subject Matter Radiation and X-Ray, Height 2 1/4 in, Width 2 1/4 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Caution, Legend This Equipment Produces Ionizing Radiation When Energized, Printed Language English, Sign Shape Square
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hairnet Dispenser, Arcylic, Clear (3UZF9)
- MUCK BOOT CO Men's Apex Mid Zip (AXMZ000 M 120)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (40299)
- MOON AMERICAN Industrial Fog Nozzle, 3/4 In., Black (516-0754)
- BRADY Caution Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25274 (25274)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- NMC Danger Laser Operating Sign, 10 in Height, 14 in Width, Aluminum (D570AB)
- NMC Danger Pacemaker Radiation Warning Sign, 10 in Height, 14 in Width, Rigid Plastic (D408RB)
- SIGNMISSION OSHA RADIATION, Radiation Equipment Produces, 14in X 10in Rigid Plastic, 14" W, 10" H, Landscape (OS-CR-P-1014-L-10202)
- NMC Caution Uv Light Do Not Look Directly At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C631PB)
- Brady Signs