Shop All Radiation & Laser Signs
Brady
Caution Laser Sign, 7 in H, 10 in W, Polyester, Rectangle, 84987
Mfr # 84987
Zoro # G7381269
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 84987
- Zoro # G7381269
- UPC # 754473849870
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Description
Caution Laser Sign, Rectangle, English, Sign Legend Laser Radiation Do Not Stare Into Beam Or View Directly With Optical Instruments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Hazardous Waste Label, 6in W x 6in H, PK25 (MHZW511EVP)
- MCR SAFETY Gloves, Black Poly Black PU 13 Gauge L, 12PK (B96699L)
- HONEYWELL UVEX Safety Glasses, Laser Eyewear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S2609HS)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 88745 (88745)
- BRADY Caution Radiation Sign, 2 1/4 in H, 2 1/4 in W, Polyester, Square, 89171 (89171)
- BRADY Danger Laser Sign, 7 in H, 10 in W, Plastic, Rectangle, 25260 (25260)
- NMC Caution Microwave In Use Sign - Bilingual (ESC720AB)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- NMC Caution Uv Light Do Not Look Directly At, 10 in Height, 14 in Width, Pressure Sensitive Vinyl (C631PB)
- NMC Caution High Radiation Area Sign (C523RB)
- Brady Radiation & Laser Signs