Shop All Identification Labels
Brady
Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86183
Mfr # 86183
Zoro # G4835415
product price: $12.23
/pk 5, $2.45/ea
$12.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 86183
- Zoro # G4835415
- UPC # 754473861834
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Caution Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Microwave In Use, Sign Legend Style Text, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- MOLDEX Filter, Threaded, P100, Magenta, 10 PK, NIOSH (8940)
- ZORO SELECT Fiberglass Utility Marker, 6 ft., Fibrglss (2673-00031)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (120855)
- BRADY Container Label, 3 In. H, 7 In. W, PK25 (60246)
- BRADY Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749 (110749)
- BRADY Arc Flash Label, 500 Labels, Poly., PK2 (THTEL-184-483-1-WA)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86276 (86276)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86865 (86865)
- BRADY Identification Label, 3In H, PK500, 30665 (30665)
- Brady Safety Labels