Shop All Tags
Brady
Caut Tag, 7 x 4 In, Bk/Yel, Met, 3/8 In, PK10
Mfr # 86629
Zoro # G2892032
product price: $19.79
/pk 10, $1.98/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Grommet Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Caution, Header Wording Caution, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO 102227 3-1/4" White Centermount Reflector, Plastic Backplate, RT-90W (102227)
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, 2XL (1070-2X)
- 3M Dual Airline Connct Assembly SA-1027/071 (SA-1027)
- BRADY Repair Tag, 5 3/4 in Height, 3 in (86569)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86456)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Blank Tag, 1-1/2 x 3 In, Yel, Plstc (41922)
- BRADY Number Tag, Brass, Series FP 201-225, PK25 (23675)
- BRADY Prinzing Tag Hldr, 8-3/4 x 4-1/4 In, Clear (TH2-H)
- AVERY Clip Name Tags, Print or Write, 3", PK54 (74536)
- Brady Tags