Shop All Tags
Brady
Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10
Mfr # 86428
Zoro # G505380093
product price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tie Material Nylon
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Hole Diameter | 3/8 in |
Description
Caution Tag, Front Side Legend Danger Do Not Operate, Header Caution, Language English, Legend Type Text, Mount Type Nylon Ties, Number of Printed Sides 2, Overall Height 5 3/4 in, Overall Width 3 in, Reverse Side Legend Do Not Remove Tag, Sign Background Color Yellow, Sign Material Polyester, Sign Out Sections Date, Remarks, Signed By, Signage Type Tag, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With General Equipment, Grommet Material Metal, Header Background Color Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY Retro-Fit RETAIL 20ga. 430sst w/Stamped Dacromet D-ring. Single Hole Size (2815)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- AMMEX Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Royal Blue (GWRBN48100)
- PEAKWORKS Safety Body Restraint Belts - Standard (V8051011)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W White 25/PK (101991)
- BRADY Universal Tag, R/Wht, Dnu (UNI-UNH 9 S)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (76197)
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- Brady Tags