Shop All Tags
Brady
Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10
Mfr # 86427
Zoro # G4909143
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5 3/4 in
- Width 3 in
- Tag Color Black, Yellow
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Description
Caution Tag, Subject Matter Lockout Tagout, Sign Legend Do Not Close This Valve Signed By: Date:, Legend Same on Both Sides No, Sign Header Caution, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag Remarks:, Sign Header -Back Side Caution, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Lightweight Cotton Chore Gloves, Dozen Pair (808 L 12PK)
- NMC Confined Space Keep Out Label, Pk5 (D372AP)
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 11 ft. Red Belt (M630-BK-RD-110)
- AMERIC Ventilation Duct, 12 in x 15 ft, Blk/Ylw (AM-DS1215)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10 (86426)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (65372)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Blk Tag, 2 x 2 In, R, Al, Rnd, 3/16 In, PK25 (49906)
- BRADY Non-Conforming Tag, 3 x 5-3/4 In, PK100 (86779)
- ZORO SELECT Lad Inspection Tag, 5-3/4 x 3 In, PK100 (9K964)
- Brady Tags