Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Cartridge Label, White on Translucent, Labels/Roll: 2500 (Discontinued)
Mfr # BM71-31-427
Zoro # G2511792
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White on Translucent
- Width 1"
- Length 1-1/2"
- Height 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM71-31-427
- Zoro # G2511792
- UPC # 662820926634
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 1-1/2" |
Height | 1-1/2" |
Min. Wire Size | 4 AWG |
Max. Wire Size | 10 AWG |
Label Width | 1 in |
Maximum Wire Diameter | 0.32 in |
Label Size | 1 1/2 in x 1 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Label Height | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Printable Portion Width | 1 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 1 1/2 in, Label Width 1 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.16 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.