Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Cartridge Label, White, Labels/Roll: 1 (Discontinued)
Mfr # BM71C-187-342
Zoro # G6149062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/3"
- Length 1/3"
- Height 1/3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM71C-187-342
- Zoro # G6149062
- UPC # 662820800910
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/3" |
Length | 1/3" |
Height | 1/3" |
Min. Wire Size | 12 AWG |
Max. Wire Size | 18 AWG |
Maximum Wire Diameter | 0.15 in |
Minimum Wire Diameter | 0.06 in |
Roll Length | 50 ft |
For Wire Diameter | 0.062 in to 0.15 in |
Roll Width | 3/16 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 3/16 in x 50 ft |
Description
Continuous Label Roll, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Humidity-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.15 in, Minimum Wire Diameter 0.06 in, Maximum Wire Gauge 10 AWG, Minimum Wire Gauge 20 AWG, Compatible Grainger Part Number 5WKX7, Compatible Mfr Part Number M71-R6600, Label Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.