Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, Clear/White, Labels/Roll: 50
Mfr # M71-34-427
Zoro # G3407196
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color Clear/White
- Width 1-1/2"
- Height 1-1/2"
- Material Self Laminating Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-34-427
- Zoro # G3407196
- UPC # 662820926078
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Height | 1-1/2" |
Max. Wire Size | 1 AWG |
For Wire Diameter | 0.638 in to 1.433 in |
Label Size | 6 in x 1 1/2 in |
Label Width | 1 1/2 in |
Printable Portion Height | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Label Height | 6 in |
Maximum Wire Diameter | 1.43 in |
Minimum Wire Diameter | 0.64 in |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 6 in, Label Width 1 1/2 in, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.64 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 2 AWG, Minimum Wire Gauge 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1014-V-12187)
- HONEYWELL SERVUS Knee Boots, Size 9, 15" H, Olive, Plain, PR (75120/9)
- REEBOK Athletic Shoe, M, 10 1/2, Black (RB4050)
- BRADY B33 Series with Permanent Acrylic Adhesive Labels 3in H x 4in W WT 500/RL (B33-76-422)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-6-423-10)
- BRADY Precut Label Cartridge, Gray, Matte (M4-47-428)
- BRADY Precut Label Cartridge, Matte, 21/64 in H (M4C-187-7641)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-423)
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- BRADY Label, White, Labels/Roll: 500 (THTEP-167-593-.5)
- Brady Safety Labels