Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Cartridge Label, Black on White, Labels/Roll: 220 (Discontinued)
Mfr # M-11-498
Zoro # G5622197
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on White
- Width 3/4"
- Length 1/2"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M-11-498
- Zoro # G5622197
- UPC # 754473142155
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1/2" |
Height | 1/2" |
Max. Wire Size | 10 AWG |
For Wire Diameter | 0.125 in to 0.32 in |
Label Width | 3/4 in |
Label Height | 1/2 in |
Maximum Wire Diameter | 0.32 in |
Minimum Wire Diameter | 0.13 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/2 in x 3/4 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Removable & Repositionable Adhesive, Adhesive Type Removable & Repositionable, Compatible Grainger Part Number 22NA79, Compatible Mfr Part Number R6200, Label Color Black/White, Label Finish Semi-Gloss, Label Height 1/2 in, Label Width 3/4 in, Maximum Wire Diameter 0.32 in, Minimum Wire Diameter 0.13 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R6200, Material Series B-498
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.