Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Cartridge Label, Black on Clear/White, Labels/Roll: 360 (Discontinued)
Mfr # M-11-427
Zoro # G5200903
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP41, BMP51, BMP53
- Color Black on Clear/White
- Width 1/2"
- Length 3/4"
- Height 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-11-427
- Zoro # G5200903
- UPC # 754473083304
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Length | 3/4" |
Height | 3/4" |
Max. Wire Size | 10 AWG |
Maximum Wire Diameter | 0.16 in |
For Wire Diameter | 0.079 in to 0.16 in |
Minimum Wire Diameter | 0.08 in |
Label Width | 1/2 in |
Label Size | 3/4 in x 1/2 in |
Printable Portion Height | 3/8 in |
Label Height | 3/4 in |
Printable Portion Width | 1/2 in |
Description
Precut Label Roll Cartridge, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 22NA85, Compatible Mfr Part Number R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.16 in, Minimum Wire Diameter 0.08 in, Printer Series Compatibility BMP41, BMP51, BMP53, Recommended Ribbon R4300, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.