Shop All Label Maker Tapes, Labels, Signs & Tags
This Product is Discontinued
Brady
Cartridge Label, Black on White, Labels/Roll: 80 (Discontinued)
Mfr # M-187-1-342
Zoro # G5201043
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP51, BMP53
- Color Black on White
- Width 0.335"
- Height 1.1677"
- Material Permasleeve Heat-Shrink Polyolefin, B-342
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M-187-1-342
- Zoro # G5201043
- UPC # 754473082918
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.335" |
Height | 1.1677" |
Max. Wire Size | 10 AWG |
Label Width | 1 in |
Maximum Wire Diameter | 0.11 in |
Label Height | 3/16 in |
Label Size (HxW) - Heat-Shrink Cable & Wire Labels | 1 in x 3/16 in |
Roll Width | 1 in |
Roll Size (WxL) - Heat-Shrink Cable & Wire Labels | 1 in |
Minimum Wire Diameter | 0.05 in |
For Wire Diameter | 0.046 in to 0.11 in |
Description
Precut Label Roll Cartridge, For Print Method Thermal-Transfer, Resistance Properties Chemical-Resistant, Corrosion-Resistant, Flame-Resistant, Fuel-Resistant, High Temperature-Resistant, Humidity-Resistant, Oil-Resistant, Smear-Resistant, UV-Resistant, Weather-Resistant, Material Series B-342, Double-Sided Printable No, Label Material Polyolefin, Maximum Wire Diameter 0.11 in, Minimum Wire Diameter 0.05 in, Maximum Wire Gauge 16 AWG, Minimum Wire Gauge 22 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.