Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Cartridge Label, White, Labels/Roll: 5000
Mfr # BM71-11-499
Zoro # G0331834
product price: $398.99
/ea
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/2"
- Height 3/4"
- Material Nylon Cloth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BM71-11-499
- Zoro # G0331834
- UPC # 662820926672
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Height | 3/4" |
Min. Wire Size | 10 AWG |
Max. Wire Size | 16 AWG |
Printable Portion Height | 3/4 in |
Label Width | 1/2 in |
Printable Portion Width | 1/2 in |
For Wire Diameter | 0.179 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/2 in |
Label Height | 3/4 in |
Maximum Wire Diameter | 0.18 in |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.18 in, Printer Series Compatibility BMP61, BMP71, M611, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-499
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 4 (PAN3P/9180AP531-04)
- OCCUNOMIX Hooded Sweatshirt, 3XL, ANSI Class 3 (LUX-HZSWTBX-Y3X)
- WYK Acidsafe Liquid, Bulk Kit, 5 gal. Cube (AN3305)
- BDG Pearl Goatskin Driver w/Backhand Protection, Size M (20-1-5000-M)
- BRADY Precut Label Cartridge, White, Matte (M5-120-492)
- BRADY Label, 1 in W, Black (M6-173-593-BK)
- BRADY Raised Panel Label, Yellow, Labels/Roll: 100 (PTLEP-169-593-YL)
- BRADY Label, Vinyl, Color Black, 2" W (M6C-2000-595-BK)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 1 in H x 3 in W BK 1500/RL (B33-18-8591-BK)
- BRADY Tag, 49/64 in W, 3 in H, White (BM-12-109)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- Brady Safety Labels