Shop All Letters and Numbers
Brady
Carded Numbers and Letters, 7, PK32
Mfr # 3420-7
Zoro # G0223614
original price:
$4.59
15% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3420-7
- Zoro # G0223614
- UPC # 754473342074
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Character Width | 9/16 in |
Overall Width | 5/8 in |
Description
Carded Number, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Inside Light Assemblies, Red Inside Oval (061-213)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- PELICAN Micro Case, Red, 7.50 x 3.87 x 2.43 In (1030-028-100)
- WATSON GLOVES Lined Winter Convict The Breakdown - Xxlarge PR (91051-XXL)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Carded Numbers and Letters, 1, PK32 (3420-1)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 7/8inW (3440-LTR KIT)
- BRADY Ultra Reflective Numbers, 3, 6 In. H, PK10 (3020-3)
- BRADY Reflective Numbers And Letters, 4, PK25 (5890-4)
- CHARTPAK Letter, Numbers, Vnyl, 1/2"We Pk (CHA01016)
- Brady Letters and Numbers