Shop All Letters and Numbers
Brady
Carded Numbers and Letters, 6, PK10
Mfr # 5050-6
Zoro # G0223964
product price: $7.55
/pk 10, $0.76/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5050-6
- Zoro # G0223964
- UPC # 754473505066
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Character Width | 1 5/8 in |
Overall Width | 1 5/8 in |
Description
Carded Number, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 6, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-2XL)
- SAS SAFETY STANDARD FACE SHIELD-CLEAR (SA5140)
- WELLS LAMONT Mechanics Gloves, XL, Black, Heavy Duty Ribbed Knit Fabric (7701XL)
- MSA SAFETY MSA Advantage(TM) 4000 Respirator, M (10083794)
- BRADY Carded Numbers and Letters, 3, PK10 (5050-3)
- BRADY Carded Numbers and Letters, 8, PK10 (5050-8)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- BRADY Number Label, 8, 2-1/4in.Hx7/8in.W, Vinyl (1534-8)
- BRADY Reflective Numbers And Letters, 3, PK25 (5890-3)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- STRANCO Reflective Letter Label, H, 2-1/2in H, PK25 (RUM200-H-YB)
- Brady Letters and Numbers