Shop All Letters and Numbers
Brady
Carded Numbers and Letters, 4, PK10
Mfr # 5050-4
Zoro # G0223946
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 2 in
- Overall Height 2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 5050-4
- Zoro # G0223946
- UPC # 754473505042
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 2 in |
Overall Height | 2 in |
Overall Width | 1 3/4 in |
Character Width | 1 3/4 in |
Description
Carded Number, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Cards, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Polyester, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Full Coverage, Blue, 9, PR (27-805)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-4000-581-WT)
- CONDOR High Visibility Vest, Yellow/Green, M (53YM49)
- KLEENGUARD Impact Resistant Safety Goggles, Amber Anti-Fog Lens, V80 Wildcat Series (20527)
- BRADY Numbers and Letters Labels, PK 10 (5140P-0)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- BRADY Label, A Thru Z, 3/4 In. H, Blk On Wht, PK25 (9712-LTR KIT)
- BRADY Numbered Tag Set, 51 to 75, 25 Tags (23258)
- BRADY Numbers And Letters Kit, A, PK10 (1530-A)
- BRADY Letter Label, A Thru Z, 1-1/2in.H, PK25 (3430-LTR KIT)
- Brady Letters and Numbers