Shop All Letters and Numbers
Brady
Carded Numbers and Letters, 3, PK32
Mfr # 3420-3
Zoro # G0223571
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 3420-3
- Zoro # G0223571
- UPC # 754473342036
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Character Width | 9/16 in |
Overall Width | 5/8 in |
Description
Carded Number, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Knit Gloves, XL, Gray, PVC Material, PK12 (9676XLM)
- AZUSA SAFETY White Goatskin Leather TIG Welding Gloves with Yellow 4" Split Leather Cuff, XL (WTIG)
- 3M Fire Barrier Sealant Caulk, 4.5 gal. (150+)
- TOUGHBUILT 6pc GelFit™ Knee Pad Set (TB-KP-G203-6)
- BRADY Carded Numbers and Letters, 2, PK32 (3420-2)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- BRADY Carded Numbers and Letters, 4, PK32 (3420-4)
- BRADY Numbers and Letters Labels, PK 10 (5050P-S)
- BRADY Reflective Numbers And Letters, 9, PK25 (5890-9)
- BRADY Numbers and Letters Labels, PK 10 (5180P-3)
- NMC Letter Card, 2" A 10 Letters/Card, Ps (LPS5A)
- Brady Letters and Numbers