Shop All Letters and Numbers
Brady
Carded Numbers and Letters, 0, PK32
Mfr # 3420-0
Zoro # G0223544
original price:
$4.59
15% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3420-0
- Zoro # G0223544
- UPC # 754473342005
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Character Width | 9/16 in |
Description
Carded Number, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR (HFINSPDQ)
- SEE ALL INDUSTRIES Test Rcd Tag, 4-1/4 x 3 In, Bk/Wht, PK25 (IL-GENE)
- GUARDIAN EQUIPMENT Eye Wash/shower Safety Station (G1902SSH)
- BRADY Carded Numbers and Letters, 9, PK32 (3420-9)
- BRADY Carded Numbers and Letters, 7, PK32 (3420-7)
- BRADY Carded Numbers and Letters, 6, PK32 (3420-6)
- BRADY Number Label, 3, 3/4in.Hx21/32in.W, Vinyl (9712-3)
- BRADY Numbers and Letters Labels, PK 10 (8215P-2)
- BRADY Ultra Reflective Letter, H, PK10 (3010-H)
- HY-KO 2In Reflective Number 7, 10PK (B00409)
- Brady Letters and Numbers