Shop All Letters and Numbers
Brady
Carded Numbers, 01 Thru 99, 1-1/2 In. H
Mfr # 34353
Zoro # G1736402
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Card
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 34353
- Zoro # G1736402
- UPC # 754473343538
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Description
Carded Number Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 1 to 99, Die Cut Yes, Embossed No, Font Gothic, Includes 1 to 99, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, XL, 12PK (5435XL)
- BRADY Pipe Marker, 30 ft. H x 8in. W, Vinyl, 109273 (109273)
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, L, 1 PR (RWG532L)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 100)
- BRADY Reflective Numbers And Letters, K, PK25 (5000-K)
- BRADY Ultra Reflective Letter, V, PK10 (3010-V)
- BRADY Number Label, Character 1, 1-15/16 In. H (9714-1)
- BRADY Quik-Align 8220 Series Polyester 4 in Lbl Legend: & Black 10PK (8220P-&)
- BRADY Number Label, 0 Thru 9, 2-1/4in H, PK25 (3440-# KIT)
- BRADY Numbers and Letters Labels, PK 10 (8200P-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Stainless Steel House Number, 6, No. 6, Vintage Bronze (HNSS6-6 11P)
- Brady Letters and Numbers