Shop All Letters and Numbers
Brady
Carded Letters, A Thru Z, 5 In. H, PK25
Mfr # 3460-LTR KIT
Zoro # G5599946
product price: $174.59
/pk 25, $6.98/ea
Free Shipping & Returns
$174.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 4 in
- Overall Height 5 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3460-LTR KIT
- Zoro # G5599946
- UPC # 754473346515
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 4 in |
Overall Height | 5 in |
Overall Width | 1 3/4 in |
Description
Carded Letter Kit, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 4 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes Assorted Letters, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Lime, 2XL (61428)
- MSA SAFETY Cartridge Connector (487905)
- PIP Latex Coated Gloves, Palm Coverage, Natural/Red, L, 12PK (39-C121/L)
- JONES STEPHENS Gas Line Marking Labels, 2 PSI GAS (J40481)
- BRADY Numbers and Letters Labels, PK 10 (5050P-L)
- BRADY Letter Label, A Thru Z, 1/2in.H, Vinyl (3410-LTR KIT)
- BRADY Ultra Reflective Letter, I, PK10 (3010-I)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-2-2-10)
- Brady Letters and Numbers